Shop All Shipping Labels
Tapecase
Shipping Labels, 1-1/2 In. H, PK1000
Mfr # 16U819
Zoro # G4367282
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 1-1/2"
- Label Width 2 1/2 in
- Width 2-1/2"
- Label Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U819
- Zoro # G4367282
- UPC # 888519027691
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 1-1/2" |
Label Width | 2 1/2 in |
Width | 2-1/2" |
Label Height | 1 1/2 in |
Details
Item | DOT Handling Label |
Material | Adhesive Back, Paper |
Legend | ORM D |
Color | White |
Legend Color | Blue |
Language | English |
Message | Consumer Commodity, ORM-D |
DOT/UN Product Form | Label |
Handling Label/Placard Type | ORM-D |
Labels per Roll | 1,000 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type ORM-D, DOT/UN Product Form Label, Message Consumer Commodity, ORM-D, Label Width 2 1/2 in, Label Height 1 1/2 in, Material Adhesive Back, Paper, Labels per Roll 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Holder, 3.5x5 Print, PK50 (52584)
- ACCO Paper Clip, Gold Tone, Wire, PK50 (ACC72532)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- COSCO Consolidated Stamp Secure-I-D Personal Security Roller Stamp (035510)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- TAPECASE Blank Inventory Control Label Yellow, Pk1000 (16U823)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- Tapecase Package Labels & Shipping Equipment