Shop All Film Tape
Tapecase
Rose Rulon Film Tape, Red, 1-1/2"x18yd.
Mfr # 1.5-18-RU
Zoro # G5534210
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 18 yd. |
Details
Item | Wear Resistant Anti Friction Rulon Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Red |
Description
Rose Rulon Film Tape,Red,1-1/2 In.x18yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 55G Gorilla SG Pen (104408)
- WELLER 6Cc Air-Operated Syringe W/ Tape Red Tip (A6T)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- TAPECASE Green, 2 mil, Splicing Tape, 2" x 72yd. (TC594)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- Tapecase Film Tape