Shop All Film Tape
Tapecase
Rose Rulon Film Tape, 3/4"x18yd.
Mfr # 0.75-18-RU
Zoro # G5534177
product price: $183.99
/ea
Sold in multiples of 2 for $367.98
Free Shipping & Returns
$367.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 18 yd. |
Details
Item | Wear Resistant Anti Friction Rulon Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Rose |
Description
Rose Rulon Film Tape,3/4 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Double Sided Tape, 14 mil Thick (100925)
- MINWAX WOOD FILLER WHITE 6OZ (448540000)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-2" X 60YD)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- TAPECASE Film Tape, Polyethylene, Clear, 1 In x 5 Yd (15C696)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- Tapecase Film Tape