Shop All Film Tape
Tapecase
Rose Rulon Film Tape, 1-3/4"x18yd.
Mfr # 1.75-18-RU
Zoro # G5534247
original price:
$462.99
7% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Rose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-3/4" |
Tape Length | 18 yd. |
Details
Item | Wear Resistant Anti Friction Rulon Tape |
Tape Backing Material | PTFE |
Tape Shape | Continuous Roll |
Tape Color | Rose |
Description
Rose Rulon Film Tape,1-3/4 In.x18yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK12F-A)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42025)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-6" X 60YD)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Green, 2 mil, Splicing Tape, 2" x 72yd. (TC594)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D435)
- 3M Film Tape, Polyester, Blue, 1 In. x 10 Yd. (8905)
- Tapecase Film Tape