Shop All Packing Tapes
Tapecase
Red Splicing Tape, 1 mil, 2" x 72yd.
Mfr # TC577
Zoro # G0064729
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Silicone
- Tape Thickness 3 mils
- Tape Width 2 in
- Tape Length 72 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # TC577
- Zoro # G0064729
- UPC # 888519396094
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 72 yd |
Width | 2" |
Length | 72 yd. |
Details
Item | Plating Tape |
Tape Backing Material | Polyester Film |
Tape Adhesive | Silicone |
Tape Thickness | 3 mils |
Tape Adhesive Strength | 30 oz/in |
Tape Application | Splicing of certain silicone coated papers and films; Masking and surface protection in high temperature applications |
Color | Red |
Material | Silicone (Adhesive), Polyester Film (Backing) |
Features | High Temperature |
Type | Tape Roll |
Performance Temp. | up to 425 °F |
Accessory Type | Plating Tape |
Description
Plating Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17390)
- AZAR DISPLAYS Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252342)
- FILM-GARD Film Poly Blk4Mil 6X100' (625897)
- ZORO SELECT Strapping, Polyester, Embossed, 7200 ft. L (5JPR3)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C745)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C760)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- TAPECASE Bag Sealing Tape, UPVC, Tan, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear (3500-RD)
- Tapecase Packing Tapes