Shop All Film Tape
Tapecase
Red Splicing Tape, 1 mil, 1" x 72yd.
Mfr # TC577
Zoro # G0064738
product price: $19.79
/ea
Sold in multiples of 21 for $415.59
$415.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Length 72 yd
- Tape Thickness Adhesive: 2 mils; Backing: 1 mils
- Tape Adhesive Strength 30 oz/in
- Tape Application Splicing of certain silicone coated papers and films; Masking and surface protection in high temperature applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Width | 1" |
Length | 72 yd. |
Details
Item | Plating Tape |
Tape Backing Material | Polyester Film |
Tape Thickness | Adhesive: 2 mils; Backing: 1 mils |
Tape Adhesive Strength | 30 oz/in |
Tape Application | Splicing of certain silicone coated papers and films; Masking and surface protection in high temperature applications |
Color | Red |
Material | Silicone (Adhesive), Polyester Film (Backing) |
Adhesive | Silicone |
Performance Temp. | up to 425 °F |
Type | Tape Roll |
Features | Clean Removal; High Temperature |
Performance Temp. Range | up to 425 Degrees F |
Description
Plating Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive, DP640 Series, Light Brown, Dual-Cartridge (640)
- GORILLA GLUE Acrylic Adhesive, Off-White, 0.53 oz, Dual-Cartridge (7807101CT)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (076224)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Film Tape, Black, 1.56" x 72 yd. (MPFT-BLACK)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Polyethylene, Clear, 12In x 5 Yd (15C701)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D337)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- NMC Orange/White 2"x18 Yds (T20918)
- Tapecase Film Tape