Shop All Film Tape
Tapecase
Red Splicing Tape, 1 mil, 0.75" x 72yd.
Mfr # TC577
Zoro # G0064780
product price: $13.19
/ea
Sold in multiples of 28 for $369.32
$369.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Length 72 yd
- Tape Thickness Adhesive: 2 mils; Backing: 1 mils
- Tape Adhesive Strength 30 oz/in
- Tape Application Splicing of certain silicone coated papers and films; Masking and surface protection in high temperature applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 0.75 in |
Tape Length | 72 yd |
Width | 3/4" |
Length | 72 yd. |
Details
Item | Plating Tape |
Tape Backing Material | Polyester Film |
Tape Thickness | Adhesive: 2 mils; Backing: 1 mils |
Tape Adhesive Strength | 30 oz/in |
Tape Application | Splicing of certain silicone coated papers and films; Masking and surface protection in high temperature applications |
Material | Silicone (Adhesive), Polyester Film (Backing) |
Color | Red |
Type | Tape Roll |
Adhesive | Silicone |
Performance Temp. | up to 425 °F |
Features | Clean Removal; High Temperature |
Performance Temp. Range | up to 425 Degrees F |
Description
Plating Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Adhesive, 3000 Series, Creamy Tan, 1 gal, Pail (3000-1)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- RED DEVIL 1/2 Pt Onetime Lightweight Spackling (542)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C628)
- TAPECASE Film Tape, Polyethylene, Black, 2In x 36 Yd (15D424)
- TAPECASE Plating Tape, 1 In, Yellow (15D673)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- 3M 3M™ 9579 Double Sided Film Tape, 9.0 Mil, 3/4" x 36 yds., White, 2/Case (T95295792PK)
- Tapecase Film Tape