Shop All Film Tape
Tapecase
Red 2 mil Splicing Tape, 1" x 72yd.
Mfr # TC987
Zoro # G0064823
product price: $21.39
/ea
Sold in multiples of 16 for $342.24
$342.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Width 1 in
- Tape Length 72 yd
- Tape Color Red
- Tape Thickness Adhesive: 1.4 mils; Backing: 2 mils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Details
Item | Silicone Tape |
Tape Backing Material | Polyester Film |
Tape Color | Red |
Tape Thickness | Adhesive: 1.4 mils; Backing: 2 mils |
Tape Adhesive Strength | 40 oz/in |
Tape Application | Splicing silicone coated liners, filmsWrap, release papers and double-sided pressure sensitive tapes |
Material | Silicone |
Features | High Initial Adhesion; High Temperature |
Performance Temp. Range | -40 to + 400 Degrees F |
Performance Temp. | -40 to + 400 °F |
Type | Tape Roll |
Adhesive | Silicone |
Description
Silicone Splicing Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE General Purpose Spray Adhesive, 12PK (300)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- 3M Cloth Tape, 3/4x5 yd, 4.5 mil, Light Brown (5151)
- LOCTITE Non-Corrosive RTV Silicone, 80 mL, Clear, Temp Range -75 to 500 Degrees F (234323)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Film Tape, Black, 1.56" x 72 yd. (MPFT-BLACK)
- TAPECASE Conformable Tape, PTFE, Tan, 2 In. x 36 Yd. (15D420)
- TAPECASE Film Tape, Polyethylene, White, 3 In x 5 Yd (15D499)
- NMC Caution Men Working Overhead (PT20)
- Tapecase Film Tape