Shop All Hook & Loop Squares
Tapecase
Reclosable Fastener Shape, Square, Rubber Adhesive, 5 in, 2 in Wd, Black, 10 PK
Mfr # SJ3541
Zoro # G0065961
product price: $45.99
/pk 10, $4.60/ea
Sold in multiples of 7 for $321.93
$321.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polypropylene
- Width 2 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SJ3541
- Zoro # G0065961
- UPC # 888519375334
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 2 in |
Length | 5 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polypropylene |
Hook and Loop Shape | Square |
Color | Black |
Description
Reclosable Fastener, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M16 x 30mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 25PK (PIN6325DIN16030M6P)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77125)
- ZORO SELECT Thread Cutting Screw, #10 x 3 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 800 PK (1056DTF17Y)
- GYFORD DÉCOR Complete LED Standoff Kit - Blue LED - Plug-In Power Supply (SOK-LEDBLUE-PI)
- TAPECASE Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (16U728)
- VELCRO BRAND Hook and loop Strips 3-1/2 in. L 4 pk (90076)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, White, 50 PK (G2X2W72)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, WHITE, 12PK (90073)
- SCOTCH Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Black, 24 PK (RF7121X)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- Tapecase Hook & Loop Squares