Shop All Hook & Loop Rolls
Tapecase
Reclosable Fastener, Rubber Adhesive, 25 PK
Mfr # SJ3540
Zoro # G0065830
product price: $93.99
/pk 25, $3.76/ea
Sold in multiples of 4 for $375.96
Free Shipping & Returns
$375.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SJ3540
- Zoro # G0065830
- UPC # 888519375211
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Description
Reclosable Fastener, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55205.075.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1/2" L, PK100 (U39350.007.0050)
- ZORO SELECT Lag Screw, 3/8 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.037.1000)
- TAPECASE Reclosable Fastener, 10 PK (SJ3550)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190528)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (31301)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Black (31303)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, White (90198)
- Tapecase Hook & Loop Rolls