Shop All Hook & Loop Rolls
Tapecase
Reclosable Fastener, Rubber Adhesive, 10 PK
Mfr # SJ3540
Zoro # G0065727
product price: $69.69
/pk 10, $6.97/ea
Sold in multiples of 5 for $348.45
$348.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SJ3540
- Zoro # G0065727
- UPC # 888519375129
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Description
Reclosable Fastener, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39583)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.3600)
- TAPECASE Reclosable Fastener, 10 PK (SJ3550)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3572)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189453)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3527N)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear (SJ3560)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 4" Wd, Black (AT-SETH-4K-15)
- VELCRO BRAND Tape, Strips, Loop, 4"x75ft., Blk, 75', 4" Wd, Black (VEL163)
- Tapecase Hook & Loop Rolls