Shop All Hook & Loop Rolls
Tapecase
Reclosable Fastener, Rubber Adhesive, 10 PK
Mfr # SJ3540
Zoro # G0065663
product price: $50.65
/pk 10, $5.06/ea
Sold in multiples of 7 for $354.55
$354.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SJ3540
- Zoro # G0065663
- UPC # 888519375082
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Hook and Loop Shape | Roll |
Description
Reclosable Fastener, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0037)
- ZORO SELECT Taper Pin, 8 x 100mm, PK10 (M39000.080.0100)
- MIDWEST FASTENER 1-1/8" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51142)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- TAPECASE Reclosable Fastener, 10 PK (SJ3550)
- QUEST TECHNOLOGY INTERNATIONAL 30 ft, 0.75 Wd, Polypropylene (NVT-3401)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White (AWL34)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 2 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1/2 in Wd, Black (.500SJ3540)
- BSC PREFERRED 1'' x 15' Black 3M MP3541/42 Dual Lock Mini Pack Fasteners, 5PK (S-15826)
- RIP-TIE Reclosable Fastener, 15 ft, 5/8" Wd, Black (W-15-LRL-BK)
- Tapecase Hook & Loop Rolls