Shop All Hook & Loop Discs
Tapecase
Reclosable Fastener, Disc, Rubber Adhesive, 3/8 in, Black, 1890 PK
Mfr # 16U754
Zoro # G4361926
product price: $46.15
/pk 1890, $0.02/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 20.9 psi
- Hook-and-Loop Shape Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U754
- Zoro # G4361926
- UPC # 888519036358
- Country of Origin China
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 3/8 in |
Details
Item | Reclosable Fastener |
Hook-and-Loop Type | Hook |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 20.9 psi |
Hook-and-Loop Shape | Disc |
Color | Black |
Characteristics | Pressure Sensitive |
Hook and Loop Type | Hook |
Flame Retardant | No |
Hook and Loop Shape | Disc |
Description
Reclosable Fastener Shapes, Hook, Hook and Loop Shape Disc, Dot Dia. 3/8 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 psi, Adhesive Type Rubber Adhesive, Characteristics Pressure Sensitive, Package Quantity 1890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.019.0062)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Carbon Steel, 100 PK (TMC632112)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 100 PK (03767)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Clear, 900 PK (SJ4570)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197579)
- HYGLOSS PRODUCTS White, 90 PK (45215)
- Tapecase Hook & Loop Discs