Shop All Hook & Loop Discs
Tapecase
Reclosable Fastener, Disc, Rubber Adhesive, 1 in, Black, 50 PK
Mfr # SJ3542
Zoro # G0066250
product price: $82.89
/pk 50, $1.66/ea
Sold in multiples of 5 for $414.45
Free Shipping & Returns
$414.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Type Rubber Adhesive
- Backing Material Polyolefin
- Dot Dia. 1 in
- Hook-and-Loop Shape Disc
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SJ3542
- Zoro # G0066250
- UPC # 888519375709
- Country of Origin United States
- Category Hook & Loop Discs
Dimensions
Dot Dia. | 1 in |
Details
Item | Reclosable Fastener |
Adhesive Type | Rubber Adhesive |
Backing Material | Polyolefin |
Hook-and-Loop Shape | Disc |
Color | Black |
Description
Reclosable Fastener, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04110.037.0600)
- HANDI-CHEK External Retaining Ring Assortment, Stainless Steel, Plain Finish, 50 Pieces, 9 Sizes (DISP-E50SS)
- ITW BEE LEITZKE 2 Loops Lanyard, 18 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-18N)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (194122)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Black, 75 PK (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- Tapecase Hook & Loop Discs