Shop All Hook & Loop Rolls
Tapecase
Reclosable Fastener, Acrylic Adhesive, 10 PK
Mfr # SJ3560
Zoro # G0067063
product price: $125.99
/pk 10, $12.60/ea
Sold in multiples of 3 for $377.97
Free Shipping & Returns
$377.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Acrylic
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SJ3560
- Zoro # G0067063
- UPC # 888519376416
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Acrylic |
Hook and Loop Shape | Roll |
Description
Reclosable Fastener, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bucket Tooth Plow Bolt, 7/8"-9 Thrd Sz, 4 in L, Flat Head, Alloy Steel, Plain (1CGD7)
- GRIP-RITE Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 44 PK (L4STGD1)
- AIR LOCKER Collated Pin Nail, 3/4 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN20)
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- TAPECASE Reclosable Fastener, 10 PK (SJ3550)
- VELCRO BRAND Reclosable Fastener, 5 ft, White (90087)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120224)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (158509)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- VELCRO BRAND Tape, Strips, Hook, 4"x75ft., Blk, 75', 4" Wd, Black (VEL162)
- Tapecase Hook & Loop Rolls