Shop All Film Tape
Tapecase
PTFE Film Tape, Gray, 7/8"x36yd.
Mfr # 0.875-36-204-10
Zoro # G5547136
product price: $117.99
/ea
Sold in multiples of 3 for $353.97
Free Shipping & Returns
$353.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polytetrafluoroethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 7/8" |
Tape Length | 36 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polytetrafluoroethylene |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Adhesive | Silicone Adhesive |
Tape Thickness | 10 mil |
Tape Tensile Strength | 60 lbs/in |
Tape Adhesive Strength | 55 oz/in |
Standards | UL Recognized |
Tape Application | Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses |
Tape Elongation | 3 |
Performance Temp. | 500 °F |
Features | High Temperature |
Type | Tape Roll |
Description
PTFE Film Tape,Gray,7/8 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Black (357)
- LEGACY COUPLER TPYE D ColoR Connex 1/4"Red 14PC (LMA73458D)
- SHEETROCK Off-White All Purpose Joint Compound 3.5 gal (380122)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- Tapecase Film Tape