Shop All Film Tape
Tapecase
PTFE Film Tape, Gray, 1-3/8"x18yd.
Mfr # 1.375-18-2045-10
Zoro # G5545727
product price: $145.99
/ea
Sold in multiples of 3 for $437.97
Free Shipping & Returns
$437.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polytetrafluoroethylene
- Tape Length 18 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-3/8" |
Tape Length | 18 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polytetrafluoroethylene |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Adhesive | Silicone |
Tape Thickness | 10 mil |
Tape Tensile Strength | 60 lbs/in |
Tape Application | Suitable For Packaging Equipment; Heat Sealing Machines; Roll Coverings on Plastic Extruders and Guide Rails |
Tape Elongation | 4.5 |
Type | Tape Roll |
Description
PTFE Film Tape,Gray,1-3/8 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- DAP Phenoseal 6 Oz. Translucent Vinyl Adhesive Caulk (07027)
- J-B WELD Brown Epoxy Putty Kit, 64 oz. Kit (40007)
- JES INNOVATIONS 900 ml (2:1) 26:1 High Thrust Dual Component Cartridge Gun (D9)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C684)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- 3M PTFE Film Tape, 4" x 36 yd. (60)
- Tapecase Film Tape