Shop All Film Tape
Tapecase
PTFE Film Tape, Gray, 1-1/2"x5yd.
Mfr # 1.5-5-2042-03
Zoro # G5546558
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polytetrafluoroethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 5 yd. |
Details
Item | Super Slick Tape |
Tape Backing Material | Polytetrafluoroethylene |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Adhesive | Acrylic |
Tape Thickness | 3 mil |
Tape Tensile Strength | 20 lb/in |
Tape Application | Roll coverings on plastic extruders, guide rails and angle bars in the graphic arts industry; Used as an excellent release surface on packaging equipment and heat sealing machines; Reducing noise and wear between equipment surfaces and parts |
Tape Elongation | 3 |
Number of Adhesive Sides | 1 |
Type | Tape Roll |
Description
PTFE Film Tape,Gray,1-1/2 In.x5yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pt8 Grn 24Mmx54.8M Ipg, Pk32 (91401)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- INTERSTATE PNEUMATICS High Strength Heavy Duty Professional Formula Thread Locker 50ml, PK 12 (TR750-BX)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Film Tape, Black, 0.61" x 72 yd. (MPFT-BLACK)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- Tapecase Film Tape