Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Brown, 8"x5yd.
Mfr # 8-5-SG05-10
Zoro # G5533431
product price: $235.99
/ea
Sold in multiples of 2 for $471.98
Free Shipping & Returns
$471.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Color Brown
- Duct Tape Width 8"
- Features High Abrasion Resistance; Non - Stick / Low Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 8-5-SG05-10
- Zoro # G5533431
- UPC # 888519320655
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 8" |
Duct Tape Length | 5 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,Brown,8"x5yd. |
Color | Brown |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Tape Elongation | 0.05 |
Tape Color Family | Brown |
Duct Tape Adhesive | Silicone |
Duct Tape Thickness | 10 mil |
Type | Tape Roll |
Description
PTFE Fabric Tape,Brown,8 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Beige (SL-TC-VLKM116-20-BE)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18897)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- TAPE LOGIC Tape Logic 6800 Water Activated Tape, 70mm x 375FT, Kraft, PK 8 (T9066800)
- Tapecase Cloth Tapes