Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Brown, 5"x36yd.
Mfr # 5-36-SG05-10
Zoro # G5533565
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Duct Tape Adhesive Silicone
- Tape Color Family Brown
- Duct Tape Length 36 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 5-36-SG05-10
- Zoro # G5533565
- UPC # 888519320518
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 36 yd. |
Duct Tape Width | 5" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,Brown,5"x36yd. |
Duct Tape Adhesive | Silicone |
Tape Color Family | Brown |
Duct Tape Thickness | 10 mil |
Tape Elongation | 0.05 |
Color | Brown |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Type | Tape Roll |
Description
PTFE Fabric Tape,Brown,5 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ1)
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- LOCTITE Acrylic Adhesive, AA H4800 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 40 min Functional Cure (2061246)
- DEVCON 9 Oz. 5 Minute Epoxy (20945)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- SHURTAPE Cloth Tape, Yellow, 2" x 108 ft., PK24 (PC 600C)
- Tapecase Cloth Tapes