Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Brown, 2-3/4"x36yd.
Mfr # 2.75-36-SG05-10
Zoro # G5533547
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Color Brown
- Duct Tape Width 2-3/4"
- Tape Color Family Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 2.75-36-SG05-10
- Zoro # G5533547
- UPC # 888519320501
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 2-3/4" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,Brown,2-3/4"x36yd. |
Color | Brown |
Tape Color Family | Brown |
Duct Tape Adhesive | Silicone |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Thickness | 10 mil |
Tape Elongation | 0.05 |
Type | Tape Roll |
Description
PTFE Fabric Tape,Brown,2-3/4 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POUR-N-RESTORE 1 Gal. Concrete And Masonry Oil Stain Remover (PNR01GL-04)
- WELD-ON PVC Gray Heavy Bodied Quart (13974)
- PROSOURCE Caulk Gun 9In Smth Rod 1/10Gal (SJ0051)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE208RGR004)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 7 mil, Tan (15C721)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Cloth Tape, 1 In x 5 yd, 8 mil, Black (15D543)
- ECCM INDUSTRIES 0.75 in. Friction Tape (3527249)
- Tapecase Cloth Tapes