Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Brown, 10"x5yd.
Mfr # 10-5-SG05-10
Zoro # G5533389
product price: $303.99
/ea
Sold in multiples of 2 for $607.98
Free Shipping & Returns
$607.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Color Brown
- Duct Tape Adhesive Silicone
- Duct Tape Length 5 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 10-5-SG05-10
- Zoro # G5533389
- UPC # 888519320679
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 5 yd. |
Duct Tape Width | 10" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,Brown,10"x5yd. |
Color | Brown |
Duct Tape Thickness | 10 mil |
Duct Tape Adhesive | Silicone |
Tape Color Family | Brown |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Tape Elongation | 0.05 |
Type | Tape Roll |
Description
PTFE Fabric Tape,Brown,10 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- 3M Contact Cement, Tan, 1 gal, Can, 12 PK (86A)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- TAPECASE Antistatic Tape, 2 In x 18 yd, 5 mil, Black (15C811)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- TAPECASE Antistatic Tape, 1 In x 5 yd, 7 mil, Black (15D553)
- TAPE LOGIC Tape Logic 6800 Water Activated Tape, 70mm x 375FT, Kraft, PK 8 (T9066800)
- Tapecase Cloth Tapes