Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Brown, 1-3/8"x36yd.
Mfr # 1.375-36-SG05-10
Zoro # G5533477
product price: $221.99
/ea
Sold in multiples of 2 for $443.98
Free Shipping & Returns
$443.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Duct Tape Thickness 10 mil
- Features High Abrasion Resistance; Non - Stick / Low Friction
- Duct Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 1.375-36-SG05-10
- Zoro # G5533477
- UPC # 888519320433
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 1-3/8" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,Brown,1-3/8"x36yd. |
Duct Tape Thickness | 10 mil |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Adhesive | Silicone |
Color | Brown |
Tape Color Family | Brown |
Tape Elongation | 0.05 |
Type | Tape Roll |
Description
PTFE Fabric Tape,Brown,1-3/8 In.x36yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT10S-OF)
- 3M Metalized Film Tape, Silver, 3In x 5Yd (850)
- KRAZY GLUE Krazy Glue Brush On 5Gm (KG92548R)
- DAP 9.8Oz Stainless Steel Commercial Kitchen Silicone (08660)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 7 mil, Tan (15D317)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- 3M Cloth Tape, 1/2x5 yd, 6.8 mil, Light Brown (5153)
- Tapecase Cloth Tapes