Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 5"x18yd.
Mfr # 5-18-SG56-03
Zoro # G5533206
Sold in multiples of 2 for $601.98
Free Shipping & Returns
$601.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Features High Abrasion Resistance; Non - Stick / Low Friction
- Duct Tape Grade Industrial
- Duct Tape Length 18 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 5-18-SG56-03
- Zoro # G5533206
- UPC # 888519320877
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 18 yd. |
Duct Tape Width | 5" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,5"x18yd. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Grade | Industrial |
Duct Tape Thickness | 3 mil |
Tape Color Family | Black |
Tape Elongation | 0.05 |
Duct Tape Adhesive | Silicone |
Color | Black |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,5 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone Max Clear Silicone Kitchen and Bath Sealant 10.1 oz (7079808668)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- SUREBONDER 0.27 in. D X 4 in. L Cool Shot Mini Glue Sticks Clear , 15PK (CS-15)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Latex Polymer Base (18001)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 5 mil, Black (15C810)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TAPE LOGIC Tape Logic 6800 Water Activated Tape, 70mm x 375FT, Kraft, PK 8 (T9066800)
- Tapecase Cloth Tapes