Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 3/8"x18yd.
Mfr # 0.375-18-SG56-03
Zoro # G5532987
product price: $26.15
/ea
Sold in multiples of 12 for $313.80
$313.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Length 18 yd.
- Tape Elongation 0.05
- Duct Tape Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.375-18-SG56-03
- Zoro # G5532987
- UPC # 888519320723
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 18 yd. |
Duct Tape Width | 3/8" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,3/8"x18yd. |
Tape Elongation | 0.05 |
Duct Tape Grade | Industrial |
Tape Color Family | Black |
Duct Tape Adhesive | Silicone |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Thickness | 3 mil |
Color | Black |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,3/8 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Penetrating Grade Threadlocker Green 6ml tube (29000)
- SAKRETE 5 gal. White, Dries to Clear Sealer (120045)
- ADFORS Aluminum Wall & Ceiling Patch, 8 in x 8 in, Hang-Sleeve, Aluminum (FDW8639-U)
- LOCTITE Extreme High Strength Glue 0.6 oz (2596210)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- Tapecase Cloth Tapes