Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 2-1/2"x18yd.
Mfr # 2.5-18-SG56-03
Zoro # G5533136
product price: $150.99
/ea
Sold in multiples of 3 for $452.97
Free Shipping & Returns
$452.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Tape Elongation 0.05
- Duct Tape Grade Industrial
- Features High Abrasion Resistance; Non - Stick / Low Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 2.5-18-SG56-03
- Zoro # G5533136
- UPC # 888519320853
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 2-1/2" |
Duct Tape Length | 18 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,2-1/2"x18yd. |
Tape Elongation | 0.05 |
Duct Tape Grade | Industrial |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Adhesive | Silicone |
Color | Black |
Tape Color Family | Black |
Duct Tape Thickness | 3 mil |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,2-1/2 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Real Tuff, White, Paste (15615)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- J-B WELD Epoxy Adhesive, Gray, 1:01 Mix Ratio (50165)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-36QC6)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 5 mil, Tan (15C707)
- 3M Cloth Tape, 2 x 5 yd, 6.8 mil, Light Brown (5153)
- Tapecase Cloth Tapes