Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 1/2"x5yd.
Mfr # 0.5-5-SG56-06
Zoro # G5532101
product price: $25.65
/ea
Sold in multiples of 13 for $333.45
$333.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Grade Industrial
- Features Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
- Tape Backing Material PTFE - Coated Fiberglass Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.5-5-SG56-06
- Zoro # G5532101
- UPC # 888519321805
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 5 yd. |
Duct Tape Width | 1/2" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,1/2"x5yd. |
Duct Tape Grade | Industrial |
Features | Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction |
Tape Backing Material | PTFE - Coated Fiberglass Fabric |
Tape Color Family | Black |
Duct Tape Thickness | 6 mil |
Duct Tape Adhesive | Silicone |
Tape Elongation | 0.05 |
Color | Black |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,1/2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- DRIPLESS 1 Qt Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS5000)
- DAP Adhesive Putty, General Purpose, 1 Oz (01201)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 7 mil, Tan (15D451)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- TAPECASE Cloth Tape, 12 In x 5 yd, 5 mil, Tan (15C710)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- Tapecase Cloth Tapes