Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 1/2"x18yd.
Mfr # 0.5-18-SG56-03
Zoro # G5532996
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Thickness 3 mil
- Duct Tape Length 18 yd.
- Tape Elongation 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.5-18-SG56-03
- Zoro # G5532996
- UPC # 888519320730
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 18 yd. |
Duct Tape Width | 1/2" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,1/2"x18yd. |
Duct Tape Thickness | 3 mil |
Tape Elongation | 0.05 |
Duct Tape Grade | Industrial |
Color | Black |
Duct Tape Adhesive | Silicone |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Tape Color Family | Black |
Number of Adhesive Sides | 1 |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,1/2 In.x18yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 10 oz. Cartridge Holder Set (196351-8)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- ZORO SELECT Masking Tape, Paper, Black, PK24 (TC602-2"X60YD-BLK(CA-24))
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan (15C734)
- TAPECASE PTFE Fabric Tape, Brown, 9"x36yd. (9-36-SG05-10)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- 3M Cloth Tape, 1/2x5 yd, 4.5 mil, Light Brown (5151)
- Tapecase Cloth Tapes