Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 10"x5yd.
Mfr # 10-5-SG56-06
Zoro # G5532217
product price: $306.99
/ea
Sold in multiples of 2 for $613.98
Free Shipping & Returns
$613.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Width 10"
- Features Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 10-5-SG56-06
- Zoro # G5532217
- UPC # 888519321904
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 10" |
Duct Tape Length | 5 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,10"x5yd. |
Features | Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction |
Color | Black |
Duct Tape Thickness | 6 mil |
Tape Color Family | Black |
Duct Tape Adhesive | Silicone |
Tape Backing Material | PTFE - Coated Fiberglass Fabric |
Duct Tape Grade | Industrial |
Tape Elongation | 0.05 |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,10 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- VIBRA-TITE Instant Adhesive, 310 Series, Black, 1 lb, Bottle (31020)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Cloth Tape, 2 In x 5 yd, 4.7 mil, Brown (15D604)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- Tapecase Cloth Tapes