Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 1-7/8"x18yd.
Mfr # 1.875-18-SG56-06
Zoro # G5532427
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Adhesive Silicone
- Color Black
- Tape Elongation 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 1.875-18-SG56-06
- Zoro # G5532427
- UPC # 888519321652
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 1-7/8" |
Duct Tape Length | 18 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,1-7/8"x18yd. |
Duct Tape Adhesive | Silicone |
Duct Tape Thickness | 6 mil |
Color | Black |
Tape Elongation | 0.05 |
Duct Tape Grade | Industrial |
Tape Color Family | Black |
Tape Backing Material | PTFE - Coated Fiberglass Fabric |
Features | Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,1-7/8 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10.1 oz, Cartridge, White, Acrylic Latex Base (18670)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- TAPECASE Polyester Tape, 0.438" Circle, PK250 (GD)
- HENRY Elastomeric Roof Coating, 1 gal, Pail, White (HE587046)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan (15C734)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- TAPECASE Cloth Tape, 3/4 In x 5 yd, 12 mil, Tan (15C736)
- TAPECASE Antistatic Tape, 2 In x 18 yd, 5 mil, Black (15C811)
- 3M Cloth Tape, 1/2x5 yd, 6.8 mil, Light Brown (5153)
- Tapecase Cloth Tapes