Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 1-7/8"x18yd.
Mfr # 1.875-18-SG56-03
Zoro # G5533258
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Thickness 3 mil
- Tape Color Family Black
- Features High Abrasion Resistance; Non - Stick / Low Friction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 1.875-18-SG56-03
- Zoro # G5533258
- UPC # 888519320839
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 18 yd. |
Duct Tape Width | 1-7/8" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,1-7/8"x18yd. |
Duct Tape Thickness | 3 mil |
Tape Color Family | Black |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Adhesive | Silicone |
Duct Tape Grade | Industrial |
Tape Elongation | 0.05 |
Color | Black |
Number of Adhesive Sides | 1 |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,1-7/8 In.x18yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Gutter & Seam Sealant, 10.3 oz, Cartridge, White, Allyl Terminated Polyether Base (7321)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 50ml (56750)
- H&C 0.5 gal Cleaner Degreaser, Invisible Finish, Clear, Solvent Base (50.170015-15)
- LOCTITE Loctite PL 400 Subfloor Adhesive Synthetic Latex Subfloor Construction Adhesive 28 oz (1602142)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan (15D520)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Cloth Tape, 3/4 In x 5 yd, 12 mil, Tan (15C736)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- Tapecase Cloth Tapes