Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Black, 1-1/2"x18yd.
Mfr # 1.5-18-SG56-03
Zoro # G5533291
product price: $102.99
/ea
Sold in multiples of 4 for $411.96
Free Shipping & Returns
$411.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Features High Abrasion Resistance; Non - Stick / Low Friction
- Tape Color Family Black
- Tape Elongation 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 1.5-18-SG56-03
- Zoro # G5533291
- UPC # 888519320808
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 18 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,Black,1-1/2"x18yd. |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Tape Color Family | Black |
Tape Elongation | 0.05 |
Duct Tape Thickness | 3 mil |
Color | Black |
Duct Tape Grade | Industrial |
Duct Tape Adhesive | Silicone |
Type | Tape Roll |
Description
PTFE Fabric Tape,Black,1-1/2 In.x18yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- QUIKRETE Repair Mortar 20Lb (1241-26)
- NASHUA Duct Tape, 48mm x 55m, 10 mil, Silver (396)
- WESTWARD Glue Gun, 120V, 100 W, 1.32 lb/hr (4YR47)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 5 mil, Black (15C810)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- Tapecase Cloth Tapes