Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, 3/8"x5yd., PK2
Mfr # 0.375-5-SG56-05 (PK2)
Zoro # G5532521
product price: $20.85
/pk 2, $10.43/ea
Sold in multiples of 16 for $333.60
$333.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Tape Elongation 0.05
- Duct Tape Length 5 yd.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.375-5-SG56-05 (PK2)
- Zoro # G5532521
- UPC # 888519321386
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 5 yd. |
Duct Tape Width | 3/8" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,3/8"x5yd.,PK2 |
Tape Elongation | 0.05 |
Color | Black |
Duct Tape Thickness | 5 mil |
Duct Tape Grade | Industrial |
Features | Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Adhesive | Silicone |
Tape Backing Material | Fabric |
Type | Tape Roll |
Description
PTFE Fabric Tape,3/8 In.x5yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, T Plus 2, White, Paste (23631)
- SPRAYWAY No Fray Spray, 16oz, 12PK (SW821)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- HERCULES Pipe Thread Sealant Tape, 1/2in W, 500in L (15124)
- TAPECASE Cloth Tape, 2 In x 5 yd, 11.7 mil, Brown (15D612)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 5 mil, Tan (15D352)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- Tapecase Cloth Tapes