Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, 1/4"x5yd., PK2
Mfr # 0.25-5-SG56-06 (PK2)
Zoro # G5532095
product price: $24.19
/pk 2, $12.10/ea
Sold in multiples of 13 for $314.47
$314.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Adhesive Silicone
- Duct Tape Length 5 yd.
- Duct Tape Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.25-5-SG56-06 (PK2)
- Zoro # G5532095
- UPC # 888519321782
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 5 yd. |
Duct Tape Width | 1/4" |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,1/4"x5yd.,PK2 |
Duct Tape Adhesive | Silicone |
Duct Tape Grade | Industrial |
Tape Elongation | 0.05 |
Color | Black |
Features | Anti - Static; High Abrasion Resistance; Non - Stick / Low Friction |
Tape Backing Material | PTFE - Coated Fiberglass Fabric |
Duct Tape Thickness | 6 mil |
Type | Tape Roll |
Description
PTFE Fabric Tape,1/4 In.x5yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 592 NAT 24MMX32.9M IPG-IPG 36 (82739)
- SHURTAPE Masking Tape, 48mm x 55m, Roll, PK24 (CP 106)
- SCOTCH Coupler Filter (62-9895-0001-2)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- TAPECASE Antistatic Tape, 2 In x 18 yd, 5 mil, Black (15C811)
- TAPECASE PTFE Fabric Tape, Black, 1-1/2"x5yd. (1.5-5-SG56-05)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 7 mil, Tan (15C721)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 7 mil, Tan (15C726)
- Tapecase Cloth Tapes