Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, 1/4"x18yd., PK2
Mfr # 0.25-18-SG56-03 (PK2)
Zoro # G5533005
product price: $35.69
/pk 2, $17.85/ea
Sold in multiples of 9 for $321.21
$321.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Clean Release Silicone
- Duct Tape Width 1/4"
- Features High Abrasion Resistance; Non - Stick / Low Friction
- Duct Tape Grade Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 0.25-18-SG56-03 (PK2)
- Zoro # G5533005
- UPC # 888519320716
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 1/4" |
Duct Tape Length | 18 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Clean Release Silicone |
Item | PTFE Fabric Tape,1/4"x18yd.,PK2 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Duct Tape Grade | Industrial |
Duct Tape Thickness | 3 mil |
Duct Tape Adhesive | Silicone |
Tape Elongation | 0.05 |
Color | Black |
Type | Tape Roll |
Description
PTFE Fabric Tape,1/4 In.x18yd.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1181)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- 3M Spray Trim Adhesive, 8088 Series, Clear, 24 oz, Aerosol Can (08088)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Cloth Tape, 2 x 2 In, 4.7 mil, Brown, PK15 (15D596)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 5 mil, Tan (15D385)
- DUCK BRAND FRICTION TPE 3/4""X60' BLK (393150)
- Tapecase Cloth Tapes