Shop All Film Tape
Tapecase
Polyimide/Silicone Tape, 9" x 36 yd.
Mfr # 2B
Zoro # G5351860
product price: $211.99
/ea
Sold in multiples of 2 for $423.98
Free Shipping & Returns
$423.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 2 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 25 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Polyimide/Silicone Tape,9" x 36 yd. |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.5 mils; Backing: 2 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | Flame Retardant; High Temperature |
Adhesive | Silicone |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide/Silicone Tape,9 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE Concrete Mix, Pail, Gray (120019)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 33.8 oz, Jug (98900)
- SHURTAPE Gaffers Tape, 50m x 48mm, Gray, PK24 (P- 628)
- TAPECASE Metalized Film Tape, Red, 1In x 72Yd (15D414)
- TAPECASE Metalized Film Tape, Silver, 3/4In x 5Yd (15D480)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- TAPECASE Metalized Film Tape, Red, 1/2In x 5Yd (15D343)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- 3M Tape Ext Mount 1/2X5003M (2175C)
- Tapecase Film Tape