Shop All Film Tape
Tapecase
Polyimide/Silicone Tape, 8.56", PK100
Mfr # KD2
Zoro # G5343339
product price: $347.99
/pk 100, $3.48/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 2 mils
- Tape Tensile Strength 50 lbs/in
- Tape Adhesive Strength 25 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Polyimide/Silicone Tape,8.56",PK100 |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.5 mils; Backing: 2 mils |
Tape Tensile Strength | 50 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | High Temperature |
Adhesive | Silicone |
Liner Color | Clear film liner |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide/Silicone Tape,8.56 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Aqua Blue, 32 oz. (RH-WET-QT-12)
- LOCTITE Super Fast Adhesive, 495 Series, Clear, 1 lb, Bottle (209591)
- JET-LUBE Joint/Drill Collar Compound, 2.5 gal, Pail, Metallic (10113)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- TAPECASE Film Tape, Black, 0.61" x 72 yd. (MPFT-BLACK)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- TAPECASE Metalized Film Tape, Gold, 3/8In x 72Yd (15D515)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- 3M Film Tape, Polyethylene, Red, 2 In x 36 Yd (483)
- Tapecase Film Tape