Shop All Film Tape
Tapecase
Polyimide/Silicone Tape, 0.47" x 36 yd.
Mfr # BL
Zoro # G5348841
Sold in multiples of 21 for $324.45
$324.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.6 mils; Backing: 1 mils
- Tape Tensile Strength 32 lbs/in
- Tape Adhesive Strength 22 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Polyimide/Silicone Tape,0.47" x 36 yd. |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.6 mils; Backing: 1 mils |
Tape Tensile Strength | 32 lbs/in |
Tape Adhesive Strength | 22 oz/in |
Standards | Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Adhesive | Silicone |
Features | High Temperature; Low Static |
Performance Temp. Range | -40 to 365 Degrees F |
Description
Polyimide/Silicone Tape,0.47 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- DAP 101OZ Asphalt Sealant (27065)
- OATEY Clear Primer, 32 oz. (30753)
- MOTORMITE 1/2 In X 20 Ft Multi-Color Eletrical Tap Electric Tape, 85295 (85295)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- TAPECASE Plating Tape, 2 In, Yellow (15D674)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- Tapecase Film Tape