Shop All Film Tape
Tapecase
Polyimide/Acrylic Tape, 2" x 36 yd.
Mfr # BA
Zoro # G5350007
product price: $31.79
/ea
Sold in multiples of 11 for $349.69
$349.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 36 yd. |
Details
Item | Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 2.5 mil |
Tape Tensile Strength | 23 lb./in. |
Tape Adhesive Strength | 32 oz/in |
Standards | Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Insulation of Coil, Capacitors, Motors; Barcode Over-Laminate |
Tape Elongation | 60% |
Adhesive | Acrylic |
Features | Flame Retardant; High Temperature |
Performance Temp. Range | -20 to 350 Degrees F |
Description
Polyimide/Acrylic Tape,2 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Pipe Thread Compnd 2Oz (76007)
- MKT FASTENING Construction Adhesive, Liquid Roc 300 Series, Gray, 6 oz, Bag, 5 PK (7511008)
- COX Caulk Gun, Steel, 32 oz (41006)
- MEECO MFG CO 10.3 OZ CLEAR SILICONE (601C)
- TAPECASE Polyimide/Silicone Tape, 1" x 5 yd., PK2 (2B)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C617)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Squeak Reduction Tape, Black, 3In x 5Yd (15C679)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C691)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- Tapecase Film Tape