Shop All Film Tape
Tapecase
Polyimide/Acrylic Tape, 10" x 36 yd.
Mfr # BA
Zoro # G5350086
Sold in multiples of 3 for $467.97
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.3 mils; Backing: 1 mils
- Tape Tensile Strength 23 lbs/in
- Tape Adhesive Strength 32 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Polyimide/Acrylic Tape,10" x 36 yd. |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.3 mils; Backing: 1 mils |
Tape Tensile Strength | 23 lbs/in |
Tape Adhesive Strength | 32 oz/in |
Standards | Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | Flame Retardant; High Temperature |
Adhesive | Acrylic |
Performance Temp. Range | -20 to 350 Degrees F |
Description
Polyimide/Acrylic Tape,10 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- OLYMPIC Olympic 275474 1 gal Waterguard Clear Multi Surf Waterproofing Sealant (275474)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 150' Sterling Seal-1 Spool (EJS1500.625150)
- SAKRETE Cleaner, Concrete and Asphalt, 1 qt. (120042)
- TAPECASE Metalized Film Tape, Black, 4In x 72Yd (15D533)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- TAPECASE Polyimide/Acrylic Tape, 2" x 36 yd. (BA)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5423)
- Tapecase Film Tape