Shop All Film Tape
Tapecase
Polyimide Tape, Amber, 0.5" x 5 yd.
Mfr # B
Zoro # G5350208
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Thickness 2.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 2.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | Ideal For Masking Gold leaves of PCB During Wave Soldering |
Tape Elongation | 60% |
Number of Adhesive Sides | 1 |
Description
Polyimide Tape,Amber,0.5 In. x 5 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 100' Sterling Seal-1 Spool (EJS1500.750100)
- LOCTITE Pipe Thread Sealant 8.5 fl oz, Tube, 577, Yellow, Liquid (2068748)
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- TAPECASE Plating Tape, 1/2 In, Yellow (15D670)
- TAPECASE Film Tape, Polyimide, Amber, PK100 (16U717)
- TAPECASE Film Tape, Polyethylene, Clear, 1/2In x 5Yd (15C680)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- BERTECH High-Temp. Polyimide Tape, 0.5 Mil Film + 0.5 Mil Adhesive, 5/16 In. Wide x 36 Yards Long, Amber (PPT0.5-5/16)
- Tapecase Film Tape