Shop All Film Tape
Tapecase
Polyimide Tape, Amber, 0.25" x 5 yd.
Mfr # 2B
Zoro # G5351230
product price: $6.39
/ea
Sold in multiples of 66 for $421.74
$421.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1/4"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/4" |
Tape Length | 5 yd. |
Details
Item | Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 5098.75 lb./in. |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Used in High Temperature Masking Applications |
Tape Elongation | 75% |
Performance Temp. | -40 to 500 °F |
Adhesive | Silicone |
Features | Flame Retardant; High Temperature |
Type | Tape Roll |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Tape,Amber,0.25 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 30 mil, Tan, Vinyl (4YME9)
- SHURTAPE Painters Masking Tape, Green, 36mm x 55m (CF 120)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- TAPECASE Metalized Film Tape, Red, 3 In. x 5 Yd. (15D497)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- Tapecase Film Tape