Shop All Film Tape
Tapecase
Polyimide Tape, Amber, 0.1250" x 36 yd.
Mfr # 2B
Zoro # G5351258
Sold in multiples of 69 for $424.35
$424.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1/8"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
Product Information
Dimensions
Tape Width | 1/8" |
Tape Length | 36 yd. |
Details
Item | Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 5098.75 lb./in. |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Used in High Temperature Masking Applications |
Tape Elongation | 75% |
Performance Temp. | -40 to 500 °F |
Adhesive | Silicone |
Features | Flame Retardant; High Temperature |
Type | Tape Roll |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Tape,Amber,0.1250 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 10OZ Hercules Plas Seal (25215)
- 3M ANTI-SLIP TAPE GRAY 2W"" (370G-R2X180)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Metalized Film Tape, Gold, 2In x 5Yd (15D438)
- TAPECASE Metalized Film Tape, Gold, 1/2In x 5Yd (15D341)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- POLYKEN PE Film Tape, White, 48mm x 55m, Pinked (757)
- Tapecase Film Tape