Shop All Film Tape
Tapecase
Polyimide Tape, 5mm x 36 yd.
Mfr # B
Zoro # G5350241
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Width 5 mm
- Tape Length 36 yd
- Tape Color Amber
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 5 mm |
Tape Length | 36 yd |
Details
Item | Polyimide Tape,5mm x 36 yd. |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Adhesive | Silicone |
Tape Thickness | 2.5 mils |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A |
Tape Application | Electrical applications such as coil insulation, capacitor and transformer wrapping or insulation, battery pack lead insulation and magnetic wire insulation; Wrapping wires, switches, diaphragms, sensors or heated coil components; Masking gold fingers on printed circuit boards; Insulation and protection layer on fragile electronic components; High temperature powder coat masking |
Tape Elongation | 0.6 |
Performance Temp. | -40 to 500 °F |
Features | High Temperature |
Number of Adhesive Sides | 1 |
Type | Tape Roll |
Description
Polyimide Tape,5mm x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 12x60YD Masking Paper (12912)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- 3M Masking Tape, Black, 48mm x 55m, PK24 (2510)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- TAPECASE Metalized Film Tape, Gold, 1/2In x 5Yd (15D341)
- TAPECASE Film Tape, Polyethylene, Black, 48mm x 55m (15C769)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- Tapecase Film Tape