Shop All Film Tape
Tapecase
Polyimide Tape, 3 x 5", PK25
Mfr # KD2
Zoro # G5343110
product price: $29.45
/pk 25, $1.18/ea
Sold in multiples of 11 for $323.95
$323.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3"
- Tape Length 5"
- Tape Shape Rectangle
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5" |
Details
Item | Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 5098.75 lb./in. |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Used in High Temperature Masking Applications |
Tape Elongation | 75% |
Features | High Temperature |
Adhesive | Silicone |
Liner Color | Clear film liner |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Tape,3 x 5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Blue, 4" (UV14)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 1", Gray, 1/Each (TDPL1)
- SCOTCH Double-Sided Tape, Removable, 3/4"x200", Transparent (MMM238)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Metalized Film Tape, Silver, 2In x 5Yd (15D441)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D468)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- Tapecase Film Tape