Shop All Film Tape
Tapecase
Polyimide Tape, 3 x 1.25", PK25
Mfr # KD2
Zoro # G5342307
product price: $15.29
/pk 25, $0.61/ea
Sold in multiples of 24 for $366.96
$366.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3"
- Tape Length 1-1/4"
- Tape Shape Rectangle
- Tape Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 1-1/4" |
Details
Item | Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 5098.75 lb./in. |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Used in High Temperature Masking Applications |
Tape Elongation | 75% |
Features | High Temperature |
Adhesive | Silicone |
Liner Color | Clear film liner |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Tape,3 x 1.25 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Gray Electrical Tape, 10PK (360GRY)
- NMC Black/Yellow 3/4x50 Yds (BT1BY)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- TAPECASE Squeak Reduction Tape, Black, 3In x 5Yd (15C679)
- TAPECASE Metalized Film Tape, Gold, 3/8In x 72Yd (15D515)
- TAPECASE Film Tape, Polyethylene, Clear, 3 In x 5 Yd (15C691)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Metalized Film Tape, Red, 3 In. x 5 Yd. (15D497)
- NMC Greenwhite, 2x18 (CBT20818)
- Tapecase Film Tape