Shop All Film Tape
Tapecase
Polyimide Tape, 0.5 x 4", PK5
Mfr # KD2
Zoro # G5342167
product price: $9.89
/pk 5, $1.98/ea
Sold in multiples of 34 for $336.26
$336.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 4"
- Tape Shape Rectangle
- Tape Color Amber
- Tape Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 4" |
Details
Item | Polyimide Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 3.5 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 5098.75 lb./in. |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Used in High Temperature Masking Applications |
Tape Elongation | 75% |
Features | High Temperature |
Adhesive | Silicone |
Liner Color | Clear film liner |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Tape,0.5 x 4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP100Plus Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100 PLUS)
- KRAKENBOND Krakenbond Foam Gun Cleaner, Sealant Remover, Dissolves & Removes Uncured Polyurethane Foams (KR1101PMFW)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Gray (KR100EGRASS)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- TAPECASE Red Splicing Tape, 1 mil, 1" x 72yd. (TC577)
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- TAPECASE Conformable Tape, PTFE, Gray, 1/2 In x 5 Yd (15C659)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C612)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- Tapecase Film Tape