Shop All Film Tape
Tapecase
Polyimide Tape, 0.25" x 5 yd., PK3
Mfr # B
Zoro # G5350320
Sold in multiples of 66 for $419.10
$419.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1/4"
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
Product Information
Dimensions
Tape Width | 1/4" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 2.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Tape Application | Ideal For Masking Gold leaves of PCB During Wave Soldering |
Tape Elongation | 60% |
Description
Polyimide Tape,0.25 In. x 5 yd.,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Tape, Silver, Rubber, 24mm W, PK24 (TC600-Silver)
- QUIKRETE Concrete Crack Slr 5.5Oz (8640-15)
- J-B WELD Instant Adhesive, Clear, 0.7 oz, Bottle (33120)
- ROBERTS Floor Adhesive, 6280 Series, Off-White, 4 gal, Pail (R6280-4)
- TAPECASE Metalized Film Tape, Green, 3/8In x 5Yd (15D510)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (15D578)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C601)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- TAPECASE Film Tape, Polyolefin, Natural, 2 In x 5 Yd (15D581)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 1", Gray, 1/Each (TDPL1)
- Tapecase Film Tape