Shop All Film Tape
Tapecase
Polyimide Linered Tape, 0.75" x 36 yd.
Mfr # B-LINERED
Zoro # G5348625
product price: $21.19
/ea
Sold in multiples of 17 for $360.23
$360.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PET Liner with a Polyimide
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Thickness 1 mil
- Tape Application Die Cut High Temperature Masking Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Details
Item | Polyimide Tape |
Tape Backing Material | PET Liner with a Polyimide |
Tape Shape | Continuous Roll |
Tape Thickness | 1 mil |
Tape Application | Die Cut High Temperature Masking Discs |
Description
Polyimide Linered Tape,0.75 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-5, Red, High Strength, Liquid, 30 mL Bottle (21830)
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- TITEBOND 1 Qt Titebond III Ultimate Wood Glue (1415)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Black, Temp Range 80 to 450 Degrees F (S00040000)
- TAPECASE UHMW Polyethylene Tape, 1-1/4"x36yd. (1.25-36-423-10)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Green, 2 mil, Splicing Tape, 2" x 72yd. (TC594)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- Tapecase Film Tape