Shop All Film Tape
Tapecase
Polyimide Discs, 4.75" Circle, PK250
Mfr # KD
Zoro # G5345490
Sold in multiples of 2 for $373.98
Free Shipping & Returns
$373.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 1 mils
- Tape Tensile Strength 30 lbs/in
- Tape Adhesive Strength 25 oz/in
Product Information
Details
Item | Polyimide Discs,4.75" Circle,PK250 |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.5 mils; Backing: 1 mils |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | High Temperature |
Adhesive | Silicone |
Performance Temp. Range | -40 to 500 Degrees F |
Liner Color | Clear film liner |
Description
Polyimide Discs,4.75 In. Circle,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Roll Roofing Adhesive Gloss Black Asphalt 5 gal Black (6150-9-30)
- 3M Vinyl Tape, 5.2 Mil, 1"x36 yds., Orange, PK3 (T9654713PKO)
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (740 UV)
- 3M 3M 08019 Marine Grade Silicone Sealant - Clear, 3 oz. (7000120480)
- TAPECASE UHMW Polyethylene Tape, 10"x5yd. (10-5-423-3)
- TAPECASE Green, 2 mil, Splicing Tape, 2" x 72yd. (TC594)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C616)
- TAPECASE Metalized Film Tape, Silver, 1/4In x 5Yd (15D377)
- DUPONT Film Tape, Polyimide, Amber, 3 In. x 50 Ft. (Kapton HN)
- Tapecase Film Tape